Bell Suction Cup for Sheet handling
Mfr # 10.01.19.00216
Zoro # G211471603
product price: $34.29
/eaSold in multiples of 5 for $171.45
Key Features
Pad Type
Deep
Pad Material
Elastodur ED
Pad Height
33.4 mm
Port Size
1/4 in
Series
SAX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.19.00216
Zoro #
G211471603
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
33.4 mm
Port Size
1/4 in
Overall Height
47.9 mm
Pad Diameter
69.7 mm
Outside Diameter
60 mm
Details
Pad Type
Deep
Pad Material
Elastodur ED
Series
SAX
Hardness
85 Shore A
Weight
38 g
Number of Folds
0
For Use With
Handling Sheet Metal
Item
Bell Suction Cup for Sheet handling
Durometer
85 A
Stroke
10.9 mm
Port Type
G
Pad Color
Blue
Description
Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 60 mm, Overall Height 47.9 mm, Pad Color Blue, Pad Diameter 69.7 mm, Hardness 85 Shore A, Pad Height 33.4 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 10.9 mm, Weight 38 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.