Zoro Homepage

Bellow Packaging Suction Cup, 2.5

  • Mfr # 10.01.06.03648

  • Zoro # G411471397


product price: $45.19
/ea
Sold in multiples of 10 for $451.90

Key Features

Pad Type
Bellows
Pad Material
Silicone
Port Size
1/4 in
Pad Height
44.5 mm
Pad Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.03648
Zoro #
G411471397
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
44.5 mm
Pad Diameter
42 mm
Outside Diameter
40 mm
Overall Height
54.5 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Weight
23.2 g
For Use With
Packaging Industry
Hardness
55 Shore A
Durometer
55 A
Port Type
G
Stroke
7 mm
Item
Bellow Packaging Suction Cup,2.5
Number of Folds
2.5
Series
SPB2F
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Packaging Industry, Number of Folds 2.5, Outside Diameter 40 mm, Overall Height 54.5 mm, Pad Color Green, Pad Diameter 42 mm, Hardness 55 Shore A, Pad Height 44.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series SPB2F, Stroke 7 mm, Weight 23.2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.