Zoro Homepage

Bellow Suction Cup, 1.5

  • Mfr # 10.01.06.00092

  • Zoro # G011471285


product price: $29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Pad Type
Bellows
Pad Material
Silicone
Port Size
1/4 in
Pad Height
31.6 mm
Overall Height
42.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00092
Zoro #
G011471285
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
31.6 mm
Overall Height
42.6 mm
Pad Diameter
47.5 mm
Outside Diameter
43 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Number of Folds
1.5
Maximum Vacuum Pressure
-0.6 bar
Series
FSGA
Item
Bellow Suction Cup, 1.5
Stroke
10 mm
Standards
DIN ISO 3302-1 M3, FDA Approved
Durometer
55 A
Adapter Material
Aluminum
Hardness
55 Shore A
Weight
19 g
Port Type
G
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 43 mm, Overall Height 42.6 mm, Pad Color Clear, Pad Diameter 47.5 mm, Hardness 55 Shore A, Pad Height 31.6 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series FSGA, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 10 mm, Weight 19 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.