Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00031

  • Zoro # G111471505


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Pad Type
Bellows
Pad Material
NBR
Port Size
1/4 in
Pad Height
50 mm
Outside Diameter
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00031
Zoro #
G111471505
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
50 mm
Outside Diameter
42 mm
Overall Height
61 mm
Pad Diameter
45 mm

Details

Pad Type
Bellows
Pad Material
NBR
Series
FSG
Adapter Material
Aluminum
Weight
27 g
Item
Bellow Suction Cup, 2.5
Hardness
55 Shore A
Port Type
G
Stroke
20 mm
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Standards
DIN ISO 3302-1 M3
Number of Folds
2.5
Pad Color
Black

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 42 mm, Overall Height 61 mm, Pad Color Black, Pad Diameter 45 mm, Hardness 55 Shore A, Pad Height 50 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 20 mm, Weight 27 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.