Zoro Homepage

Bellow Suction Cup, 2.5

  • Mfr # 10.01.06.00586

  • Zoro # G511471532


product price: $32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Pad Type
Bellows
Pad Material
Silicone
Port Size
1/4 in
Pad Height
52.7 mm
Stroke
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.00586
Zoro #
G511471532
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
52.7 mm
Overall Height
63.7 mm
Outside Diameter
52 mm
Pad Diameter
55 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Stroke
25 mm
Adapter Material
Aluminum
Item
Bellow Suction Cup, 2.5
Port Type
G
Weight
32 g
Number of Folds
2.5
Durometer
55 A
Hardness
55 Shore A
Standards
DIN ISO 3302-1 M3, FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Series
FSG
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 52 mm, Overall Height 63.7 mm, Pad Color Clear, Pad Diameter 55 mm, Hardness 55 Shore A, Pad Height 52.7 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 25 mm, Weight 32 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.