Zoro Homepage

Bellow Suction cup for Sheet handling

  • Mfr # 10.01.06.01972

  • Zoro # G811854240


product price: $34.29
/ea

Key Features

Pad Type
Bellows
Pad Material
NBR
Pad Height
41.3 mm
Port Size
3/8 in
Outside Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.01972
Zoro #
G811854240
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
41.3 mm
Port Size
3/8 in
Outside Diameter
60 mm
Overall Height
56.3 mm
Pad Diameter
67 mm

Details

Pad Type
Bellows
Pad Material
NBR
Stroke
14.5 mm
Hardness
60 Shore A
Weight
40 g
For Use With
Handling Sheet Metal
Pad Color
Blue
Series
SAB
Item
Vacuum Pad Assembly
Maximum Vacuum Pressure
-0.6 bar
Port Type
NPT
Number of Folds
1.5
Durometer
60 A
Adapter Material
Brass
Standards
DIN ISO 3302-1 M3

Description

Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 56.3 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 41.3 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 14.5 mm, Weight 40 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.