Zoro Homepage

Dry running vacuum pump

  • Mfr # 10.03.01.00137

  • Zoro # G511632810


product price: $4,087.99
/ea
Free Shipping & Returns

Key Features

Voltage
175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V
Phase
Three
Weight
16 kg
Overall Length
429 mm
Valve Type
Blow-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.03.01.00137
Zoro #
G511632810
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
429 mm
Overall Height
189 mm
Overall Width
206 mm
Inlet Size
1/2 in

Details

Item
Dry running vacuum pump
Voltage
175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V
Phase
Three
Weight
16 kg
Valve Type
Blow-Off
Application
Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems
Enclosure Rating
IP 54
Standards
UL Listed
Bearing Type
Permanently Lubricated
Output Power
0.37 kW, 0.45 kW
Inlet Gender
Female
Series
EVE-TR
Sound Level
60 dBA
Inlet Type
G
Pump Type
Dry Running
Maximum Vacuum
850 mbar
Current Rating
1.33 A, 1.36 A, 2.3 A, 2.35 A
Maximum Operating Temperature
20 Degrees C
Maximum Flow Rate
12 cu m/hr
Maximum Operating Pressure
1,000 mbar
Frequency
50 Hz, 60 Hz
Runs Dry
Yes

Description

Dry running vacuum pump, Output Power 0.37 kW, 0.45 kW, Phase Three, Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V, Maximum Flow Rate 12 cu m/hr, Maximum Vacuum 850 mbar, Inlet Size 1/2 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.