Flat Suction Cup
Mfr # 10.01.01.14058
Zoro # G411471502
product price: $23.79
/eaSold in multiples of 10 for $237.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
22.5 mm
Port Size
1/4 in
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14058
Zoro #
G411471502
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
22.5 mm
Port Size
1/4 in
Pad Diameter
77.2 mm
Outside Diameter
70 mm
Overall Height
32.5 mm
Details
Pad Type
Flat
Pad Material
NBR
Series
SUF
Port Type
G
Weight
59.6 g
Durometer
55 A
Item
Flat Suction Cup
Hardness
55 Shore A
Stroke
6 mm
Number of Folds
0
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 70 mm, Overall Height 32.5 mm, Pad Color Gray, Pad Diameter 77.2 mm, Hardness 55 Shore A, Pad Height 22.5 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Stroke 6 mm, Weight 59.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.