Flat Suction Cup
Mfr # 10.01.01.14102
Zoro # G711471530
product price: $13.15
/eaSold in multiples of 10 for $131.50
Key Features
Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
28.9 mm
Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14102
Zoro #
G711471530
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
28.9 mm
Overall Height
36.9 mm
Pad Diameter
39.2 mm
Outside Diameter
35 mm
Details
Pad Type
Flat
Pad Material
Silicone
Port Type
G
Maximum Vacuum Pressure
-0.6 bar
Standards
FDA Approved
Number of Folds
0
Stroke
3.5 mm
Durometer
55 A
Weight
15.9 g
Series
SUF
Hardness
55 Shore A
Item
Flat Suction Cup
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 36.9 mm, Pad Color Clear, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 28.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 3.5 mm, Weight 15.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.