Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14132

  • Zoro # G611471500


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
17.2 mm
Weight
9.7 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14132
Zoro #
G611471500
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
17.2 mm
Outside Diameter
25 mm
Overall Height
24.7 mm
Pad Diameter
28.2 mm

Details

Pad Type
Flat
Pad Material
Silicone
Weight
9.7 g
Port Type
G
Item
Flat Suction Cup
Durometer
55 A
Stroke
2.5 mm
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Series
SUF
Standards
FDA Approved
Number of Folds
0
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 24.7 mm, Pad Color Clear, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 17.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 2.5 mm, Weight 9.7 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.