Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14158

  • Zoro # G311471640


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
19 mm
Port Size
M5
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14158
Zoro #
G311471640
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
19 mm
Port Size
M5
Pad Diameter
16.8 mm
Overall Height
24.5 mm
Outside Diameter
15 mm

Details

Pad Type
Flat
Pad Material
NBR
Durometer
55 A
Series
SUF
Number of Folds
0
Hardness
55 Shore A
Maximum Vacuum Pressure
-0.6 bar
Port Type
Metric
Item
Flat Suction Cup
Weight
2.1 g
Stroke
1.5 mm
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 24.5 mm, Pad Color Gray, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 19 mm, Pad Material NBR, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.5 mm, Weight 2.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.