Flat Suction Cup
Mfr # 10.01.01.14159
Zoro # G711471714
product price: $11.79
/eaSold in multiples of 10 for $117.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
M5
Pad Height
13.4 mm
Port Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14159
Zoro #
G711471714
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
M5
Pad Height
13.4 mm
Pad Diameter
11.2 mm
Outside Diameter
10 mm
Overall Height
18.1 mm
Details
Pad Type
Flat
Pad Material
NBR
Port Type
Metric
Weight
1.6 g
Series
SUF
Item
Flat Suction Cup
Durometer
55 A
Stroke
1 mm
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Number of Folds
0
Pad Color
Yellow
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 10 mm, Overall Height 18.1 mm, Pad Color Yellow, Pad Diameter 11.2 mm, Hardness 55 Shore A, Pad Height 13.4 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1 mm, Weight 1.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.