Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14167

  • Zoro # G311471701


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
M5
Pad Height
13.9 mm
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14167
Zoro #
G311471701
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Height
13.9 mm
Outside Diameter
15 mm
Pad Diameter
16.8 mm
Overall Height
18.6 mm

Details

Pad Type
Flat
Pad Material
Silicone
Maximum Vacuum Pressure
-0.6 bar
Standards
FDA Approved
Hardness
55 Shore A
Durometer
55 A
Item
Flat Suction Cup
Weight
1.9 g
Port Type
Metric
Series
SUF
Number of Folds
0
Stroke
1.5 mm
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 18.6 mm, Pad Color Clear, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 13.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Standards FDA Approved, Stroke 1.5 mm, Weight 1.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.