Shop PARKER

Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06DXPSRM01.00
  • Zoro # G6180876

product price: 
$
56.89
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.06DXPSRM01.00
Zoro #
G6180876
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Features
Switch Ready
Finish
Silver
Cushion Type
None
Air Cylinder Mount
Nose and Pivot
End Cap Material
Aluminum
Nose Mount Thread
5/8"-18
Piston Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
System of Measurement
Inch
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Air Inlet Type
NPT
For Fluid Type
Air
Series
SRM
Body Material Grade
304
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
5.8 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension N1
5/8"-18
Dimension D
0.25 in
Dimension Cc
0.312 in
Dimension E
0.38 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension L
0.34 in
Dimension Kk
5/16"-24 UNF
Rod Thread Size
5/16"-24
Dimension B
0.624 in
Dimension A
1/2 in
Dimension Cb
0.38 in
Dimension Cd
0.25 in
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Nose Mount Thread Size
5/8"-18
Stroke Length
1 in
Body Diameter
1 1/8 in
Inlet Size
1/8"

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.