Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15022

  • Zoro # G911471620


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
15.5 mm
Port Size
1/8 in
Pad Diameter
22.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15022
Zoro #
G911471620
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15.5 mm
Port Size
1/8 in
Pad Diameter
22.8 mm
Overall Height
23 mm
Outside Diameter
20 mm

Details

Pad Type
Flat
Pad Material
NBR
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Number of Folds
0
Port Type
NPT
Series
SUF
Item
Flat Suction Cup
Stroke
2 mm
Hardness
55 Shore A
Weight
5.5 g
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 23 mm, Pad Color Gray, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 15.5 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 2 mm, Weight 5.5 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.