Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15086

  • Zoro # G011471568


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
23.2 mm
Port Size
1/8 in
Hardness
55 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15086
Zoro #
G011471568
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
23.2 mm
Port Size
1/8 in
Overall Height
30.7 mm
Outside Diameter
40 mm
Pad Diameter
44 mm

Details

Pad Type
Flat
Pad Material
Silicone
Hardness
55 Shore A
Item
Flat Suction Cup
Stroke
4 mm
Maximum Vacuum Pressure
-0.6 bar
Series
SUF
Number of Folds
0
Weight
17.1 g
Port Type
NPT
Durometer
55 A
Standards
FDA Approved
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 30.7 mm, Pad Color Clear, Pad Diameter 44 mm, Hardness 55 Shore A, Pad Height 23.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 4 mm, Weight 17.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.