Flat Suction Cup
Mfr # 10.01.01.15145
Zoro # G411471588
product price: $40.79
/eaSold in multiples of 10 for $407.90
Key Features
Pad Type
Flat
Pad Material
Silicone
Port Size
1/4 in
Pad Height
38.5 mm
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15145
Zoro #
G411471588
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/4 in
Pad Height
38.5 mm
Pad Diameter
77.2 mm
Outside Diameter
70 mm
Overall Height
48.5 mm
Details
Pad Type
Flat
Pad Material
Silicone
Series
SUF
Weight
61.3 g
Hardness
55 Shore A
Port Type
NPT
Standards
FDA Approved
Durometer
55 A
Number of Folds
0
Item
Flat Suction Cup
Stroke
6 mm
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 70 mm, Overall Height 48.5 mm, Pad Color Clear, Pad Diameter 77.2 mm, Hardness 55 Shore A, Pad Height 38.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 6 mm, Weight 61.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.