Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15159

  • Zoro # G611471562


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
39.5 mm
Port Size
1/4 in
Pad Diameter
98.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15159
Zoro #
G611471562
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
39.5 mm
Port Size
1/4 in
Pad Diameter
98.1 mm
Overall Height
49.5 mm
Outside Diameter
90 mm

Details

Pad Type
Flat
Pad Material
NBR
Item
Flat Suction Cup
Series
SUF
Stroke
7 mm
Port Type
NPT
Hardness
55 Shore A
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Weight
99.8 g
Number of Folds
0
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 90 mm, Overall Height 49.5 mm, Pad Color Gray, Pad Diameter 98.1 mm, Hardness 55 Shore A, Pad Height 39.5 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 7 mm, Weight 99.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.