Zoro Homepage

Flat Suction Cup for Sheet handling

  • Mfr # 10.01.01.10510

  • Zoro # G711471592


product price: $26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
28 mm
Port Size
3/8 in
Series
SAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.10510
Zoro #
G711471592
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
28 mm
Port Size
3/8 in
Overall Height
43 mm
Outside Diameter
50 mm
Pad Diameter
56 mm

Details

Pad Type
Flat
Pad Material
NBR
Series
SAF
Item
Flat Suction Cup for Sheet handling
Port Type
G
Hardness
60 Shore A
Durometer
60 A
Adapter Material
Aluminum
Number of Folds
0
For Use With
Handling Sheet Metal
Stroke
5 mm
Standards
DIN ISO 3302-1 M3
Weight
30.7 g
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 43 mm, Pad Color Blue, Pad Diameter 56 mm, Hardness 60 Shore A, Pad Height 28 mm, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 5 mm, Weight 30.7 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.