Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Suction Cup for Sheet handling

  • Mfr # 10.01.01.10516

  • Zoro # G911854386


product price: $37.49
/ea

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
3/8 in
Pad Height
36 mm
Outside Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.10516
Zoro #
G911854386
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
3/8 in
Pad Height
36 mm
Outside Diameter
100 mm
Pad Diameter
110 mm
Overall Height
51 mm

Details

Pad Type
Flat
Pad Material
NBR
Number of Folds
0
Durometer
60 A
Port Type
G
Maximum Vacuum Pressure
-0.6 bar
Stroke
9.5 mm
Weight
67.2 g
Series
SAF
Item
Vacuum Pad Assembly
Pad Color
Blue
Standards
DIN ISO 3302-1 M3
Hardness
60 Shore A
Adapter Material
Aluminum
For Use With
Handling Sheet Metal

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 51 mm, Pad Color Blue, Pad Diameter 110 mm, Hardness 60 Shore A, Pad Height 36 mm, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 9.5 mm, Weight 67.2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.