Zoro Homepage

Flat Suction Cup for Sheet handling

  • Mfr # 10.01.01.10622

  • Zoro # G511471594


product price: $42.79
/ea
Sold in multiples of 5 for $213.95

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
31 mm
Overall Height
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.10622
Zoro #
G511471594
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
31 mm
Overall Height
41 mm
Outside Diameter
60 mm
Pad Diameter
67 mm

Details

Pad Type
Flat
Pad Material
NBR
Series
SAF
Maximum Vacuum Pressure
-0.6 bar
Standards
DIN ISO 3302-1 M3
Stroke
6 mm
Adapter Material
Aluminum
Hardness
60 Shore A
Port Type
G
Item
Flat Suction Cup for Sheet handling
Durometer
60 A
Weight
46.4 g
For Use With
Handling Sheet Metal
Number of Folds
0
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 41 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 31 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 6 mm, Weight 46.4 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.