Flat Suction Cup for thin foils
Mfr # 10.01.01.14992
Zoro # G611471654
product price: $30.39
/eaSold in multiples of 10 for $303.90
Key Features
Pad Type
Flat
Pad Material
Silicone
Pad Height
19.5 mm
Port Size
1/4 in
Series
SFF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14992
Zoro #
G611471654
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
19.5 mm
Port Size
1/4 in
Pad Diameter
31.5 mm
Outside Diameter
30 mm
Overall Height
29.5 mm
Details
Pad Type
Flat
Pad Material
Silicone
Series
SFF
Stroke
2 mm
Port Type
NPT
Item
Flat Suction Cup for thin foils
Number of Folds
0
Weight
9.8 g
Durometer
55 A
For Use With
Thin Foils, Films & Paper
Standards
FDA Approved
Hardness
55 Shore A
Pad Color
Green
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 30 mm, Overall Height 29.5 mm, Pad Color Green, Pad Diameter 31.5 mm, Hardness 55 Shore A, Pad Height 19.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 2 mm, Weight 9.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.