Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large-are vacuum gripping system

  • Mfr # 10.01.44.00371

  • Zoro # G611767542


product price: $2,256.99
/ea
Free Shipping & Returns

Key Features

Number of Suction Cells
10
Air Consumption
42 lpm
Control Valve
Normally Open
Overall Length
120 mm
Nozzle Diameter
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10.01.44.00371
Zoro #
G611767542
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120 mm
Nozzle Diameter
0.8 mm
Pad Height
24.3 mm
Overall Height
116 mm

Details

Item
Large Area Vacuum Gripping System
Number of Suction Cells
10
Air Consumption
42 lpm
Control Valve
Normally Open
Number of Ejectors
2

Description

Item Large Area Vacuum Gripping System, Air Consumption 42 lpm, Control Valve Normally Open, Nozzle Diameter 0.8 mm, Number of Ejectors 2, Number of Suction Cells 10, Overall Height 116 mm, Overall Length 120 mm, Overall Width 60 mm, Pad Height 24.3 mm, Series FQE Xc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.