Large-Area Vacumm Gripping System
Mfr # 10.01.44.00373
Zoro # G011767548
product price: $3,041.99
/ea
Free Shipping & Returns
Key Features
Overall Height
130.3 mm
Pad Height
24.3 mm
Overall Length
220 mm
Number of Ejectors
3
Control Valve
Normally Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.44.00373
Zoro #
G011767548
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
130.3 mm
Pad Height
24.3 mm
Overall Length
220 mm
Nozzle Diameter
1.3 mm
Details
Item
Large Area Vacuum Gripping System
Number of Ejectors
3
Control Valve
Normally Open
Air Consumption
249 lpm
Number of Suction Cells
22
Description
Item Large Area Vacuum Gripping System, Air Consumption 249 lpm, Control Valve Normally Open, Nozzle Diameter 1.3 mm, Number of Ejectors 3, Number of Suction Cells 22, Overall Height 130.3 mm, Overall Length 220 mm, Overall Width 80 mm, Pad Height 24.3 mm, Series FQE Xc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.