Magnetic gripper
Mfr # 10.01.17.00162
Zoro # G411767551
product price: $530.99
/eaSold in multiples of 10 for $5,309.90
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
6 bar
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
70 Degrees C
Operating Pressure - Minimum
3.5 bar
Includes Friction Ring
Friction Ring Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.17.00162
Zoro #
G411767551
UPC #
-
Country of Origin
Germany
Dimensions
Pad Diameter
16.5 mm
Connection Size
1/8 in
Overall Height
70.2 mm
Details
Item
Magnetic Gripper
Operating Pressure - Maximum
6 bar
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
70 Degrees C
Operating Pressure - Minimum
3.5 bar
Includes Friction Ring
Friction Ring Included
Holding Force - Maximum
35 N
Connection Type
G
Description
Item Magnetic Gripper, Body Material Aluminum, Connection Size 1/8 in, Connection Type G, Holding Force - Maximum 35 N, Includes Friction Ring Friction Ring Included, Operating Pressure - Maximum 6 bar, Operating Pressure - Minimum 3.5 bar, Operating Temperature - Maximum 70 Degrees C, Operating Temperature - Minimum 5 Degrees C, Overall Height 70.2 mm, Overall Width 29.5 mm, Pad Diameter 16.5 mm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.