Zoro Homepage

Magnetic Gripper

  • Mfr # 10.01.17.00304

  • Zoro # G211767553


product price: $1,014.99
/ea
Sold in multiples of 10 for $10,149.90
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
6 bar
Pad Diameter
32 mm
Holding Force - Maximum
235 N
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.17.00304
Zoro #
G211767553
UPC #
-
Country of Origin
Germany

Dimensions

Pad Diameter
32 mm
Connection Size
1/4 in
Overall Height
99.4 mm

Details

Item
Magnetic Gripper
Operating Pressure - Maximum
6 bar
Holding Force - Maximum
235 N
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
70 Degrees C
Includes Friction Ring
Friction Ring Included
Operating Pressure - Minimum
2.5 bar
Connection Type
G

Description

Item Magnetic Gripper, Body Material Aluminum, Connection Size 1/4 in, Connection Type G, Holding Force - Maximum 235 N, Includes Friction Ring Friction Ring Included, Operating Pressure - Maximum 6 bar, Operating Pressure - Minimum 2.5 bar, Operating Temperature - Maximum 70 Degrees C, Operating Temperature - Minimum 5 Degrees C, Overall Height 99.4 mm, Overall Width 40 mm, Pad Diameter 32 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.