Zoro Homepage

Multistage Compact Ejector

  • Mfr # 10.02.02.03364

  • Zoro # G611471210


product price: $1,888.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/8 in
Vacuum Port Size
3/8 in
Minimum Supply Pressure
4 bar
Vacuum Port Type
G
Overall Length
129.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.02.02.03364
Zoro #
G611471210
UPC #
-
Country of Origin
Germany

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
3/8 in
Overall Length
129.7 mm
Overall Height
181.5 mm
Nozzle Diameter
2.5 mm
Overall Depth
22 mm

Details

Minimum Supply Pressure
4 bar
Vacuum Port Type
G
Maximum Supply Pressure
7 bar
Actuation Mechanism
Electrical
Item
Multistage Compact Ejector
Switch Type
PNP
Vacuum Port Gender
Female
Maximum Vacuum Pressure
7 bar
Weight
0.56 kg
Air Consumption
10.24 cfm
Valve Type
1 NC
Maximum Flow Rate
6.53 cfm
Maximum Operating Temperature
50 Degrees C
Minimum Operating Temperature
0 Degrees C
Control Valve
Normally Closed
Series
SMPi
Electrical Connection Type
5-Pole M12 Male
Minimum Vacuum Pressure
4 bar
Pressure Port Gender
Female
Pressure Port Type
G

Description

Item Multistage Compact Ejector, Actuation Mechanism Electrical, Air Consumption 10.24 cfm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 6.53 cfm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 7 bar, Maximum Vacuum Pressure 7 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 4 bar, Minimum Vacuum Pressure 4 bar, Nozzle Diameter 2.5 mm, Overall Depth 22 mm, Overall Height 181.5 mm, Overall Length 129.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.