Zoro Homepage

Oval Suction Cup for Sheet handling

  • Mfr # 10.01.05.00761

  • Zoro # G511471662


product price: $68.69
/ea
Sold in multiples of 5 for $343.45

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
32.5 mm
Port Size
3/8 in
Overall Height
41.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.05.00761
Zoro #
G511471662
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
32.5 mm
Port Size
3/8 in
Overall Height
41.5 mm
Pad Diameter
60 mm, 120 mm

Details

Pad Type
Flat
Pad Material
NBR
Item
Oval Suction Cup for Sheet handling
Port Type
NPT
Series
SAOF
Stroke
6 mm
For Use With
Handling Sheet Metal
Adapter Material
Brass
Number of Folds
0
Durometer
45 A
Hardness
45 Shore A
Maximum Vacuum Pressure
-0.6 bar
Standards
DIN ISO 3302-1 M3
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 45 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Overall Height 41.5 mm, Pad Color Blue, Pad Diameter 60 mm, 120 mm, Hardness 45 Shore A, Pad Height 32.5 mm, Pad Material NBR, Pad Type Flat Oval, Port Size 3/8 in, Port Type NPT, Series SAOF, Standards DIN ISO 3302-1 M3, Stroke 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.