Zoro Homepage

SAG Node Pump

  • Mfr # 10.03.01.00504

  • Zoro # G611938515


product price: $5,709.99
/ea
Free Shipping & Returns

Key Features

Current Rating
0.6 A
Compatible With
Universal Robots UR10, Universal Robots UR3, Universal Robots UR5
Electrical Connection
M12 8-Pole Connector
Includes Adapter Plate
Adapter Plate Included
Output Power
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.03.01.00504
Zoro #
G611938515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
188.8 mm

Details

Item
Cobotic Integration Kit
Current Rating
0.6 A
Compatible With
Universal Robots UR10, Universal Robots UR3, Universal Robots UR5
Electrical Connection
M12 8-Pole Connector
Includes Adapter Plate
Adapter Plate Included
Output Power
13 W
Vacuum Pump Series
ECBPi
Application
Handling Airtight & Slightly Porous Workpieces
Voltage
24 V DC

Description

Item Cobotic Integration Kit, Application Handling Airtight & Slightly Porous Workpieces, Compatible With Universal Robots UR10, Universal Robots UR3, Universal Robots UR5, Current Rating 0.6 A, Electrical Connection M12 8-Pole Connector, Includes Bellow Suction Cup SPB1-30, Flat Suction Cup SPF, CobotPump ECBPi, ECBPi Connection Cable, Mounting Flange, URCap, Includes Adapter Plate Adapter Plate Included, Includes Cable Cable Included, Maximum Flow Rate 12 lpm, Output Power 13 W

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.