Spring plunger
Mfr # 10.01.02.00604
Zoro # G811938520
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124 mm
Maximum Operating Temperature
80 Degrees C
Series
FSTE
Spring Rate
0.1 N/mm
Buffer Rotation
Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.02.00604
Zoro #
G811938520
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
124 mm
External Mounting Thread Size
M16
Outside Diameter
16 mm
Stroke Length
50 mm
External Mounting Screw Size
M16
Hex Size
12 mm, 14 mm, 22 mm
Pad End Port Size
1/8 in
Vacuum End Port Size
1/8 in
Details
Item
Vacuum Buffer
Maximum Operating Temperature
80 Degrees C
Series
FSTE
Spring Rate
0.1 N/mm
Buffer Rotation
Rotating
Spring Force
5.34 N
Pad End Port Gender
Male
Minimum Operating Temperature
0 Degrees C
External Mounting Thread Pitch
1 mm
Weight
110 g
Vacuum End Port Gender
Female
Pad End Port Type
G
Description
Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size M16, External Mounting Thread Pitch 1 mm, External Mounting Thread Size M16, Hex Size 12 mm, 14 mm, 22 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 16 mm, Overall Length 124 mm, Pad End Port Gender Male, Pad End Port Size 1/8 in, Pad End Port Type G, Series FSTE, Spring Force 5.34 N, Spring Rate 0.1 N/mm, Stroke Length 50 mm, Vacuum End Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.