Schmecke 10 Bottle Thermoelectric Wine Cooler, Quiet Freestanding Wine Fridge, Stainless Steel
- Mfr # SHMFWCT101SS
- Zoro # G215792612
Key Features
Specifications
Details
- MFR #
- SHMFWCT101SS
- Zoro #
- G215792612
- UPC #
- 843812173308
- Country of Origin
- China
- Color
- Stainless Steel
Description
Efficient and Elegant Wine CellarThe Schmecke Wine Refrigerator keeps your wine at the correct & consistent temperature and stable environment, protecting the wine from exterior lights and elements, It is specially built to have zero vibration, so the wine can be aged and stored properly, enabling it to preserve and develop its delicious flavor, color and aroma. Place this thermo electric wine refrigerator in any room where you like to have social parties or nice, quiet evenings. Enjoy having a small wine fridge close by where you can store your favorite sparkling wine or champagne.The only way to properly protect your wine is to store it in the Schmecke temperature-controlled beautifully designed wine chiller, even for short term storage. Serving temperature has a big effect on how a wine smells, tastes, and feels in your mouth, even a very good wine can be awful at the wrong temperature, likewise improper temperature can also shorten the wines life or ruin the wine completely, regular wine coolers are not an option, as they are too cold for most wines, and Room temperature" is too warm. Sit back and relax knowing that you have a convenient mini wine fridge to help you unwind.
- Efficient - Built with an energy-efficient thermoelectric cooling system with no compressor
- Quiet Operation - Minimizes vibration and noise, allowing your wine to age and settle properly
- Temperature Control - The perfect wine chiller with adjustable temperature range of 46o – 64oF
- For Wine & Champagne Bottles - Holds 10 standard 750ml bottles
- Wine Protection - Tempered, smoked glass door effectively protects your fine drinks from UV rays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.