This item is Discontinued.

Schmersal 24230VAc 24230VDc Safety Relay 101180843

24230VAc 24230VDc Safety Relay (Discontinued)

  • Mfr # 101180843
  • Zoro # G707481352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101180843
Zoro #
G707481352
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
121 mm
Height
100 mm
Width
45 mm

Details

Standards
BG-GS-ET-14 | BG-GS-ET-20 | EN IEC 62061 | EN IEC 60947-5-1 | EN IEC 60947-5-3 | EN IEC 60947-5-5 | EN IEC 61508 | EN IEC 60204-1 | EN IEC 60947-1, EN ISO 13849-1 | EN IEC 61508
Mounting
Snaps onto standard DIN rail to EN 60715
Voltage, Utilisation category AC-15
230 VAC
Electrical power consumption
5 W
Switching capacity, maximum
24 VDC, 250 VAC, 2A, 8A
Automatic reset function
Yes
Feedback circuit
Yes
Number of normally closed (NC)
2
Number of normally open (NO)
1
Current, Utilisation category DC-12
0.1 A
Rated AC voltage for controls at DC minimum
20.4 VDC
Enclosure material
Glass-fibre, reinforced thermoplastic
Pull-in delay at RESET, typically
20 ms
Storage and transport temperature, minimum
-25°C
Drop-out delay in case of power failure, typically
80 ms
Stop-Category
0
Note (ISD -Faults)
The following faults are registered by the safety monitoring modules and indicated by ISD.
Rated impulse withstand voltage U
4 kV
Certificates
BG | cULus
Wire breakage detection
Yes
Material of the contacts, electrical
Ag-Ni 10 and 0.2µm gold-plated
Rated control voltage at DC, maximum
253 VDC
Terminal designations
IEC/EN 60947-1
Notice
for max. 50,000 switching cycles/year and max. 80% contact load
Degree of protection of the mounting space
IP54
Integral system diagnostics, status
Yes
PFH value
1.00 x 10⁻⁷ /h
Cross-circuit detection
Yes
Cable section, maximum
2.5 mm²
Frequency range
50 Hz | 60 Hz
Input signal, LOW Signal "0"
0 to 2 VDC
Voltage, Utilisation category DC-13
24 VDC
Storage and transport temperature, maximum
+70°C
Rated AC voltage for controls, 50 Hz, minimum
20.4 VAC
Cable section, minimum
0.25 mm²
Degree of pollution
2
Performance Level, up to
d
Degree of protection of the enclosure
IP40
Resistance to vibrations
10...55 Hz, Amplitude 0.35 mm,± 15 %
Number of undelayed semi-conductor outputs with signaling function
2
Safety Integrity Level (SIL), suitable for applications in
2
Note (Contact resistance)
in new state
Termination
rigid or flexible | Screw terminals M20 x 1.5
Switching capacity, minimum
10 mA, 10 VDC
Number of signalling outputs
2
Rated control voltage at AC 50 Hz, maximum
253 VAC
Rated operating voltage
24 ... 230 VAC | 24 ... 230 VDC
Note (applications)
Safety sensor | Guard system
Number of safety contacts
3
Current, Utilisation category DC-13
2A
Pull-in delay at automatic start, maximum, typically
100 ms
Voltage, Utilisation category DC-12
24 VDC
Tightening torque of Clips
0.6 Nm
Mechanical life, minimum
20,000,000 Operations
Faults
Failure of the safety relay to pull-in or drop-out | Failure of door contacts to open or close | Cross-wire or short-circuit monitoring of the switch connections | Interruption of the switch connections | Fault on the input circuits or the relay control circuits of the safety monitoring module | Failure of or functional fault on the safety relay
Input signal, HIGH Signal "1"
10 to 30 VDC
EMC rating
EMC-Directive
Drop-out delay in case of emergency, typically
20 ms
Note (General)
Inductive loads (e.g. contactors, relays, etc.) are to be suppressed by means of a suitable circuit.
Thermal test current
6A
Climatic stress
EN 60068-2-3 | BG-GS-ET-14
Rated AC voltage for controls, 60 Hz, minimum
20.4 VAC
Rated control voltage at AC 60 Hz, maximum
253 VAC
Degree of protection of clips or terminals
IP20
Reset after disconnection of supply voltage
Yes
Conduction resistance, maximum
40 Ω
Contact resistance, maximum
0.1 Ω
Overvoltage Category
III
Number of LEDs
1
Ambient temperature
+0 ... +55°C
Restistance to shock
30 g / 11 ms
Current, Utilisation category AC-15
3A
Coil Voltage (AC)
24 V-AC
Coil Voltage (DC)
24 V-DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.