light position switches, MV7H 330-11Y-M20, Metal enclosure, Long life, Suitable for low actuating s

  • Mfr # 131158933

  • Zoro # G821952806


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Basic Material
Light-alloy diecast, paint finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131158933
Zoro #
G821952806
UPC #
-
Country of Origin
Unknown

Details

Item
Selector Switch
Basic Material
Light-alloy diecast, paint finish

Description

light position switches, MV7H 330-11Y-M20, Metal enclosure, Long life, Suitable for low actuating speeds, 1 Cable entry M 20 x 1.5, free of silicon, proved in power station applications, Actuator head can be repositioned in steps 4 x 90°, Continuous adjustment of lever position 360°, Lever can be transposed by 180°

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.