Position switches, TV14H 236-11Z-M20-1777, Thermoplastic enclosure, Good resistance to oil and petr
- Mfr # 151157455
- Zoro # G621953560
product price:
$
329.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, glass-fibre-reinforced
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
- 151157455
- Zoro #
- G621953560
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Selector Switch
- Material
- Plastic, glass-fibre-reinforced
Description
Position switches, TV14H 236-11Z-M20-1777, Thermoplastic enclosure, Good resistance to oil and petroleum spirit, Wide range of alternative actuators, Double-insulated, Mounting details to EN 50047, Actuator heads can be repositioned by 4 x 90°, Lever angle adjustable in 10° steps
Restrictions
This item has been restricted from sale in the following states:
CA