Safety Switch: Bolting;Azm 201 Ip67; Plastic; Black
Mfr # 103013485
Zoro # G521953455
product price: $1,430.99
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
103013485
Zoro #
G521953455
UPC #
-
Country of Origin
Unknown
Description
Solenoid interlocks, AZM201Z-I1-ST2-T-1P2PW, Individual coding with RFID technology, Power to unlock, Guard locking monitored, Thermoplastic enclosure, Max. length of the sensor chain 200 m, Self-monitoring series-wiring, Coding in accordance to ISO 14119 by using RFID-Technology, 3 LEDs to show operating conditions, Sensor technology permits an offset between actuator and interlock of ± 5 mm vertically and ± 1,5 mm horizontally, Suitable for hinged and sliding guards, Intelligent diagnosis, Manual release, Protection class IP66, IP67, High holding force 2000 N, symmetrical construction form, assembly on 40mm profiles, OSSD safety outputs, Emergency exit / Emergency release suitable for retrofitting
Restrictions
This item has been restricted from sale in the following states:
CA