Solenoid interlock, AZM201BZ-ST-T-AS-P, Thermoplastic enclosure, High holding force 2000 N. Interlo

  • Mfr # 103025873

  • Zoro # G921953574


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Glass-fibre, reinforced thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103025873
Zoro #
G921953574
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Body Material
Glass-fibre, reinforced thermoplastic
Item
Safety Switch

Description

Solenoid interlock, AZM201BZ-ST-T-AS-P, Thermoplastic enclosure, High holding force 2000 N. Interlock with protection against incorrect locking. Double-insulated, Long life, Integrated AS-Interface. Solenoid interlock with integrated AS-i Safety Interface. Universal repeatedly teachable or individual coding because of the RFID technology. I-variants with coding level HIGH to ISO 14119.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.