Shop SCHMIDTS
See all product information
Create Account
Fresh Cucumber Aluminum Free Deodorant, 2.65 Ounce, 12PK
- Mfr # 69640525
- Zoro # G823347655
product price:Â
$
102.99
/pk of 12, $8.58/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
2.65 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69640525
- Zoro #
- G823347655
- UPC #
- 022400009025
- Country of Origin
- United States
- Item
- Stick Deodorants
- Application
- Health and Personal Care
- Weight
- 2.65 oz
Description
Really Works. Schmidt's Fresh Cucumber Formulated with certified 100% natural origin ingredients, this deodorant for women and men is made without aluminum. It's also certified vegan by Vegan Action and cruelty-free by Leaping Bunny. Our women's and men's deodorants are naturally enriched with magnesium to help neutralize odor and keep you fresh with 24-hour odor protection that's gentle on skin. Schmidt's offers some of the best smelling deodorants for men and women and is made with plant-based oils and butters like coconut oil, jojoba seed oil, and shea moisture butter, as well as vitamin E. Luxurious, long-lasting scents made with 100% natural origin fragrance are never synthetic, always made with plant isolates and essential oils like tea tree oil, jasmine oil, and lavender oil. All our Schmidt's vegan deodorant sticks require only a small amount for overall effectiveness. To use, hold the deodorant briefly to skin to soften on contact with your body heat. Gently apply 1 2 swipes to dry, clean underarms to keep you feeling fresh all day. This aluminum free deodorant for men and women uses a non-greasy/non-sticky formula that is easily absorbed. Do not apply to irritated, damaged, or freshly shaved skin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.