Shop SCHMIDTS
See all product information
Create Account
Freshener Cucumber Deodorant Stick, 2.65 Ounce
- Mfr # 902
- Zoro # G623347411
product price:Â
$
18.55
/ea
Key Features
Application
Health and Personal Care
Weight
2.65 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 902
- Zoro #
- G623347411
- UPC #
- 022400009025
- Country of Origin
- United States
Details
- Application
- Health and Personal Care
- Item
- Stick Deodorants
- Weight
- 2.65 oz
Description
Really Natural. Really Works. Schmidt's Natural Deodorant Stick Fresh Cucumber is an Ecocert Certified Natural deodorant for women and men. Formulated with certified 100% natural origin ingredients, this No Aluminum Salts deodorant is certified vegan by Vegan Action and cruelty-free by Leaping Bunny. Our natural deodorant formula helps neutralize odour, keeps you fresh, and is enriched with magnesium that offers 48 hour odour protection while being gentle on your skin. Schmidt's Natural Deodorant Stick Fresh Cucumber is made with plant-based oils and butters like coconut oil, jojoba seed oil, and shea butter, as well as Vitamin E. Schmidt's luxurious, long-lasting scents are made with 100% natural origin fragrances, never synthetic and always made with plant isolates and essential oils like tea tree oil and lavender. All of our Schmidt's natural deodorant sticks require only a small amount of application for great results. To use, simply hold the deodorant stick momentarily to skin to soften on contact with body heat. Gently apply a small amount to dry, clean underarms to keep you feeling fresh all day. 1-2 swipes for application are all you need. Do not apply to irritated, damaged or freshly shaved skin. Our vegan deodorant never contains aluminum salts, artificial fragrance, filler ingredients, propylene glycol, phthalates, or parabens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.