Actuator, 24V, Floating, 2-Position

  • Mfr # MG350V-24F

  • Zoro # G2086213


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
Spring Return
For Use With Mfr. Model Number
VF-7211-110-4-1
Input Voltage
20 to 29V DC, 24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG350V-24F
Zoro #
G2086213
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Depth
5 7/8 in
Overall Height
5 in
Overall Width
3 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
Includes
Spring Return
For Use With Mfr. Model Number
VF-7211-110-4-1
Input Voltage
20 to 29V DC, 24V AC
Standards
CE, cULus, EAC
Product Type
Actuator
Minimum Operating Temperature
23 Degrees F
NEMA Rating
2
Compatible with Series
VB-7000, VB-9000
Plenum Rating
Plenum Rated
Maximum Operating Temperature
131 Degrees F
Electrical Connection Type
Screw Terminals
Spring Return
Non-Spring Return
Power Rating
3.5W
Contact Form
SPST
Power Consumption
5 VA
Valve Application
Valve
Signal Type
Floating Point
Weight
1.6 lb
IP Rating
IP53

Description

Actuator, Valve Application Valve, Signal Type Floating Point, Input Voltage 20 to 29V DC, 24V AC, Contact Form SPST, Electrical Connection Type Screw Terminals, NEMA Rating 2, IP Rating IP53, Spring Return Non-Spring Return, Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 23 Degrees F, Compatible with Series VB-7000, VB-9000, Weight 1.6 lb, Overall Width 3 in, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.