Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
32 A
|
Full Load Amps-Resistive
|
32 A
|
Number of Poles
|
3
|
Coil Volts
|
24 V DC
|
Reversing
|
No
|
HP @ 1 Phase - 120V
|
2 hp
|
HP @ 1 Phase - 240V
|
3 hp
|
HP @ 3 Phase - 208V
|
7 1/2 hp
|
HP @ 3 Phase - 240V
|
7 1/2 hp
|
HP @ 3 Phase - 480V
|
15 hp
|
HP @ 3 Phase - 575V
|
20 hp
|
Aux. Contact Configuration
|
1NO
|
Enclosure NEMA Rating
|
3R; 4
|
Hz
|
50/60 Hz
|
Frame / Series / Class / Code
|
TeSys
|
Standards
|
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
|
Special Features
|
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
|
Features
|
Without Built-In Suppressor Module
|
Application
|
Motor Control, Resistive Load
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Tightening Torque
|
1.7 Nm
|
Mounts On
|
Plate, Rail
|
Overvoltage Category
|
CAT III
|
Rated Insulation Volts
|
600/690V
|
Impedance
|
2 mOhm
|
Series
|
TeSys Easy
|
Electrical Connection
|
Screw Clamp Terminals
|
Control Circuit Voltage Limits
|
Drop-Out: 0.1 to 0.3 Uc (at 70°C); Operational: 0.8 to 1.25 Uc (at 60°C), 1 to 1.25 Uc (at 70°C)
|
Max. Temperature
|
850°C
|
IP Rating
|
IP20
|
Operating Time
|
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
|
Switching Current
|
5 mA (Signalling Circuit)
|
Impulse Withstand Voltage
|
6 kV
|
Non-Overlap Time
|
1.5 ms
|
Environmental Attributes
|
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
|
Rated Breaking Capacity
|
450 A @ 440V
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Net Weight
|
0.37 kg
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Mechanical Durability
|
10 Mcycles
|
Fuse Amps
|
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
|
Rated Voltage
|
690V AC, 300V DC
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)
|
Operating Speed
|
3600 cycles per hr
|
Electrical Durability
|
1 Mcycles (32 A, AC-3, Less than 440 V); 0.6 Mcycles (40 A, AC-1, Less than 440 V)
|
Max. Operating Watts
|
7.5 kW (at 220 to 230V AC 50/60 Hz), 15 kW (at 380 to 400V AC 50/60 Hz), 15 kW (at 415V AC 50/60 Hz), 15 kW (at 440V AC 50/60 Hz), 18.5 kW (at 500V AC 50/60 Hz), 18.5 kW (at 660 to 690V AC 50/60 Hz)
|
Watts Loss
|
2 to 3W
|
Minimum Operating Temperature
|
-40 Degrees F
|
Contactor Style
|
IEC
|
Terminal Connection Type
|
Screw Clamp Terminals
|
NEMA Enclosure Rating
|
No Enclosure
|
Number of Auxillary Contacts
|
1
|
Maximum Voltage Rating
|
690V AC
|
Mounting Style
|
DIN Rail, Plate
|
Mechanical Operating Durability
|
10,000,000
|
Resistance Properties
|
Fire Resistant, Insulation Resistant
|
Horsepower @ Three Phase - 208V AC
|
7 1/2 hp
|
Horsepower @ Single Phase - 120V AC
|
2 hp
|
Horsepower @ Three Phase - 600V AC
|
20 hp
|
Horsepower @ Three Phase - 240V AC
|
7 1/2 hp
|
Full Load Current - Inductive
|
32 A
|
Auxiliary Contact Form
|
1NO
|
Reversing Capability
|
Non-Reversing
|
Coil Voltage
|
24V DC
|
Number of Normally Open Main Contacts
|
3
|
Horsepower @ Three Phase - 480V AC
|
15 hp
|
Horsepower @ Single Phase - 240V AC
|
3 hp
|
Frequency
|
50/60 Hz
|
Maximum Operating Temperature
|
140 Degrees F
|
Embedded Surge Suppressor
|
No
|
Electrical Operating Durability
|
1,000,000, 600,000
|
Includes Auxiliary Contacts
|
Yes
|