Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12(2)Rows Of 6 Button Pendant W/O Ko In

  • Mfr # XACB12

  • Zoro # G0862191


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Hole Size
40 mm
Material
Plastic
Cable Entry
0.39 in to 0.87 in
Height
4.25 in
Width
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACB12
Zoro #
G0862191
UPC #
785901640561
Country of Origin
Czechia

Dimensions

Hole Size
40 mm
Height
4.25 in
Width
6.38 in
Depth
25.98 in
Overall Width
6 3/8 in
Overall Height
4 1/4 in
Compatible Panel Cutout Diameter
22 mm
Overall Depth
26 in
Rubber Sleeve Cable Entry Size - Minimum
0.39 in
Rubber Sleeve Cable Entry Size - Maximum
0.87 in

Details

Item
Pendant Enclosure
Material
Plastic
Cable Entry
0.39 in to 0.87 in
Color
Yellow
IP Rating
IP65
Includes
Cap Sleeve
Standards
CSA, EN/IEC, IP65, RoHS
Enclosure Material
glass reinforced polyester
Cable Entry Type
Rubber Sleeve
Compatible with Series
XAC
Compatible with Brand
Schneider
Vertical Operator Cut-Out Centre
40 mm
Control Station Colour
yellow
Control Station Type
double insulated
Product Certifications
CSA type 4
Electrical Circuit Type
power circuit || control circuit
Number Of Cut-Out
12 cut-outs in 2 rows
Guard Rail
Without
Ambient Air Temperature For Operation
-25-70°C
Ik Degree Of Protection
IK08 EN 50102
Device Short Name
XACB
Ip Degree Of Protection
IP65 conforming to IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
100 gn IEC 60068-2-27
Enclosure Type
empty enclosure
Protective Treatment
TH
Overvoltage Category
class II IEC 61140
Mechanical Durability
1000000 cycles
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Product Or Component Type
pendant control station

Description

Pendant Enclosure, Number of Holes 12, Cable Entry 0.39 in to 0.87 in, Color Yellow, Hole Size 40 mm, Material Plastic, Height 4.25 in, Width 6.38 in, Depth 25.98 in, Includes Cap Sleeve, Standards CSA, EN/IEC, IP65, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.