Shop SCHNEIDER ELECTRIC
Create Account
1/2in. NPT 2W 60# 120V NC HiTmp
- Mfr # VS2221G14B020
- Zoro # G524263834
product price:Â
$
338.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS2221G14B020
- Zoro #
- G524263834
- UPC #
- 711426612479
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 1/2 in * Configuration: 2-Way * Type: Zone * Connection: NPT * Material Trim: Brass * Flow Coefficient: 1 cv * Control Media: Glycol 25 to 50%, Steam and Water * Product Line: Schneider Electric * Product Range: Erie PopTop * Product Series: VS2 - Close-Off Pressure: 60 PSI - Actuator Type: Electric - Control Signal: 2-Position (On/Off) - Loss of Power Type: Spring Return - Loss of Power Position: Normally closed - Power Input Voltage: 110 VAC, 115 VAC, 120 VAC - Leads and Connections: 18 in Appliance - Mechanical Movement: Rotary - Protection Rating: NEMA 1 **Assembly Components:** * Valve Body: VS2221 * Valve Linkage: None, tool-less connection * Actuator: AG14B020 * Actuator Range: Erie PopTop
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.