1/2in Sweat 2-W 40# NC Cv 2.5

  • Mfr # VT2212G13A030

  • Zoro # G915268622


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Coefficient of Volume
2.5
Voltage
24V AC
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team