1/2in Swt 3W Gen Temp Vlv 208V GCO NC Hi

  • Mfr # VT3213G14D020

  • Zoro # G615267482


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Connection Type
Sweat
Voltage
208V AC
Coefficient of Volume
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT3213G14D020
Zoro #
G615267482
UPC #
-
Country of Origin
Unknown

Details

Valve Design
3-Way
Connection Type
Sweat
Voltage
208V AC
Coefficient of Volume
3.5

Description

1/2in Swt 3W Gen Temp Vlv 208V GCO NC Hi 1/2in Swt 3W Gen Temp Vlv 208V GCO NC High Temp Actuator

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.