Item
|
Non-Illuminated Selector Switch
|
Basic Material
|
Metal
|
Type of Operator
|
Lever
|
Contact Form
|
1NO
|
Action
|
Maintained / Maintained
|
Cam
|
No Cam
|
Operator Head Material
|
Polyamide
|
Color
|
Black
|
NEMA Rating
|
1, 12, 13, 2, 3, 4
|
Position
|
2
|
Bezel Material
|
Metal
|
Bezel Color
|
Chrome
|
Key Removal
|
No Key
|
IP Rating
|
65
|
Switch Operation @ Position A
|
O
|
Contact Rating
|
10A @ 600V AC
|
Switch Operation @ Position D
|
No Fourth Position
|
Switch Operation @ Position C
|
No Third Position
|
NEMA Contact Rating Designation
|
B600/Q600
|
Standards
|
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
|
Switch Operation @ Position B
|
X
|
Ip Degree Of Protection
|
IP69 || IP69K || IP67 IEC 60529
|
Shape Of Signaling Unit Head
|
round
|
Operator Profile
|
black standard handle
|
Tightening Torque
|
0.8-1.2 N.m EN 60947-1
|
[Ui] Rated Insulation Voltage
|
600 V 3)EN 60947-1
|
Ambient Air Temperature For Storage
|
-40-70°C
|
Shape Of Screw Head
|
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
|
Ambient Air Temperature For Operation
|
-40-70°C
|
Contact Operation
|
slow-break
|
Contacts Type And Composition
|
1 NO
|
Contacts Usage
|
standard contacts
|
Operator Position Information
|
2 positions 90°
|
Resistance To High Pressure Washer
|
7000000 Pa 55°C 0.1 m
|
Product Or Component Type
|
selector switch
|
Head Type
|
standard
|
Nema Degree Of Protection
|
NEMA 13 || NEMA 4X
|
Protective Treatment
|
TH
|
[Ith] Conventional Free Air Thermal Current
|
10 A EN/IEC 60947-5-1
|
Vibration Resistance
|
5 gn 2-500 Hz)IEC 60068-2-6
|
Fixing Collar Material
|
zamak
|
Mechanical Durability
|
1000000 cycles
|
Device Short Name
|
XB4
|
Overvoltage Category
|
class I IEC 60536
|
Terminals Description Iso N°1
|
(13-14)NO
|
Short-Circuit Protection
|
10 A cartridge fuse gG EN/IEC 60947-5-1
|
Shock Resistance
|
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
|
Electrical Reliability
|
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
|
Positive Opening
|
without
|
Connections - Terminals
|
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
|
Electrical Durability
|
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
|
Product Certifications
|
LROS (Lloyds register of shipping) || BV || UL || GL || CSA || DNV
|
[Ie] Rated Operational Current
|
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
|
Torque Value
|
0.14 N.m NO changing electrical state
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV EN 60947-1
|
Device Presentation
|
complete product
|
Contacts Material
|
silver alloy (Ag/Ni)
|
Terminals Description Iso N°1
|
(13-14)NO
|