Zoro Homepage

1NO Push Button Contact Blocks

  • Mfr # ZB4BZ101

  • Zoro # G1404444


product price: $19.79
/ea

Key Features

Color
Black
Terminal Connection
Screw/Clamp
Contact Form
1NO
For Use With
Chrome Operators (ZB4 Metal Operators)
NEMA Contact Rating Designation
A600/Q600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ101
Zoro #
G1404444
UPC #
785901370178
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
47 mm
Cad Overall Width
30 mm
Cad Overall Depth
37 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Color
Black
Terminal Connection
Screw/Clamp
Contact Form
1NO
For Use With
Chrome Operators (ZB4 Metal Operators)
NEMA Contact Rating Designation
A600/Q600
Action
Momentary
Application
Operator
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Contact Rating
10A @ 600V AC
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Ip Degree Of Protection
IP20 IEC 60529
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Mechanical Durability
5000000 cycles
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
standard
Product Or Component Type
complete body/contact assembly
Contacts Material
silver alloy (Ag/Ni)
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Product Certifications
BV || GL || UL || DNV || CSA || LROS (Lloyds register of shipping)
Device Composition
fixing collar || body
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Protective Treatment
TH
Positive Opening
without
Fixing Collar Material
zamak
Contacts Type And Composition
1 NO
Contact Block Type
single
Device Presentation
basic sub-assemblies
Operating Torque
0.05 N.m NO changing electrical state
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Contacts Usage
standard contacts
Terminals Description Iso N°1
(13-14)NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contact Operation
slow-break
Electrical Durability
10000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Force
2.3 N NO changing electrical state
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Screw Clamp Terminals
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Switch Action
Momentary
Compatible with Series
ZB4
Includes Mounting Block
Mounting Block Included

Description

Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.