This item is Discontinued.

Schneider Electric 240VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 T02GN13U7

240VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (Discontinued)

  • Mfr # T02GN13U7
  • Zoro # G6594743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T02GN13U7
Zoro #
G6594743
UPC #
094726216760
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
5
Height
8.1 in
Width
8.4 in
Depth
8.6 in
NEMA Size
5

Details

Item
Magnetic Contactor
Full Load Amps
270 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 575V
200 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
200 hp
Frame / Series / Class / Code
TeSys
Standards
CSA, UL
Hz
40/400

Description

NEMA Magnetic Contactor, Full Load Amps 270 A, Coil Volts 240V AC, NEMA Contactor Size 5, Reversing No, HP @ 3 Phase - 208V 75 hp, HP @ 3 Phase - 240V 100 hp, HP @ 3 Phase - 480V 200 hp, HP @ 3 Phase - 575V 200 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 40/400, Height 8.1 in, Width 8.4 in, Depth 8.6 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.