This item is Discontinued.

Schneider Electric 240VAC Non-Reversing Magnetic Contactor 3P 810A NEMA 7 T02JN13U7

240VAC Non-Reversing Magnetic Contactor 3P 810A NEMA 7 (Discontinued)

  • Mfr # T02JN13U7
  • Zoro # G6383377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02JN13U7
Zoro #
G6383377
UPC #
00000041736333
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
7
Height
12 in
Width
12.2 in
Depth
10 in
NEMA Size
7

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
810 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 575V
600 hp
HP @ 3 Phase - 240V
300 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
600 hp
Frame / Series / Class / Code
TeSys
Hz
40/400
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 810 A, Coil Volts 240V AC, NEMA Contactor Size 7, Reversing No, HP @ 3 Phase - 240V 300 hp, HP @ 3 Phase - 480V 600 hp, HP @ 3 Phase - 575V 600 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 40/400, Height 12 in, Width 12.2 in, Depth 10 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.