This item is Discontinued.

Schneider Electric 24V-DC Control Relay CA3KN40BD3

24V-DC Control Relay (Discontinued)

  • Mfr # CA3KN40BD3
  • Zoro # G804377954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3KN40BD3
Zoro #
G804377954
UPC #
-
Country of Origin
Unknown

Dimensions

Width
45 mm
Depth
57 mm
Height
58 mm

Details

Standards
EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
Product Or Component Type
control relay
Ip Degree Of Protection
IP2X
Mechanical Durability
20 Mcycles
Protective Treatment
TC IEC 60068
Heat Dissipation
3-3 W
Minimum Switching Voltage
17 V
Mounting Support
plate || rail
[Ith] Conventional Free Air Thermal Current
10 A 50°C
Immunity To Microbreaks
2 ms
Maximum Operating Rate
10000 cyc/h
Flame Retardance
V1 conforming to UL 94 || requirement 2 conforming to NF F 16-101 || requirement 2 conforming to NF F 16-102
Tightening Torque
1.3 N.m screw clamp terminals flat Ø 6 mm || 1.3 N.m screw clamp terminals Philips No 2 6 mm || 1.3 N.m screw clamp terminals pozidriv No 2
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible with cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-1.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible without cable end
[Uc] Control Circuit Voltage
24 V DC
Utilisation Category
AC-15 || DC-13
Range
TeSys
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 750 V VDE 0110 group C || 690 V BS 5424 || 600 V CSA C22.2 No 14
Operating Time
10 ms coil de-energisation and NO opening || 30...40 ms coil energisation and NO closing
Insulation Resistance
> 10 MOhm
Irms Rated Making Capacity
110 A IEC 60947
Ambient Air Temperature For Operation
-25-50°C
Product Name
TeSys CAK
Device Short Name
CA3K
Operating Altitude
6561.68 ft (2000 m) without derating
Control Circuit Voltage Limits
operational 0.8...1.15 Uc 50°C) || drop-out 0.1...0.75 Uc 50°C)
Associated Fuse Rating
10 A gG IEC 60947 || 10 A gG VDE 0660
Inrush Power In W
3-3 W 20°C)
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Minimum Switching Current
5 mA
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Coil Technology
built-in bidirectional peak limiting diode suppressor
Ambient Air Temperature For Storage
-50-80°C
Hold-In Power Consumption In W
3-3 W 20°C
Pole Contact Composition
4 NO
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6 || shocks contactor open10 Gn for 11 ms IEC 60068-2-27 || shocks contactor closed15 Gn for 11 ms IEC 60068-2-27
Control Circuit Type
DC standard
Non Overlap Distance
0.5 mm
Contactor Application
control circuit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.