24VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # T02CN13B7

  • Zoro # G6176493


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02CN13B7
Zoro #
G6176493
UPC #
785901878131
Country of Origin
France

Dimensions

NEMA Contactor Size
1
Height
3.35 in
Width
1.77 in
Depth
3.62 in
NEMA Size
1
Overall Height
3.34 in
Overall Width
1.76 in
Overall Depth
3.66 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
24V AC
Reversing
No
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Standards
CSA, UL Listed
Series
TeSys N
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
Auxiliary Contact Composition
1 NO + 1 NC
[Ue] Rated Operational Voltage
600 V AC
[Uc] Control Circuit Voltage
24 V AC
Phase
Three
Poles Description
3P
Nema Degree Of Protection
not rated (open device)
Product Or Component Type
contactor
Line Rated Current
27 A
Product Certifications
UL Listed || CSA
Control Circuit
common control circuit
Electrical Connection
screw clamp terminals
Contactor Application
non-reversing
Reversing Capability
Non-Reversing
Contactor Style
NEMA
Full Load Current - Inductive
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp
Frequency
50/60 Hz
Terminal Connection Type
Screw Clamp Terminals
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Coil Voltage
24V AC
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.